Beli kabel grounding di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOUTHWIRE Bonding & Grounding Wire & AccessoriesDeskripsi:Bare copper grounding wire does not have insulation or a jacket and is used to connect a circuit to a grounding rod in the earth. It is installed in parallel to hot and neutral wires in the circuit, providing a direct path for electrical current to follow to the ground in the event of a wiring problem, helping prevent electric shock. It is commonly used to ground service entrance panels to ground bars and rods, or to bond reinforced concrete structures together.atribut:
- UNSPSC: 26121517
- Number of Conductors: 1
- Temperature Rating (°F): 167
- Phoenix Contact Grounding Cable (Kabel Arde)atribut:
- Country of Origin: DE (Germany)
- Length (mm): 300
- Part Number: 830981
- BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu)Deskripsi:BUTTERFLY VALVE WAFER TYPE, LEVER OPERATED DN40 1-1/2inch BRCatribut:
- Body Material: Ductile Iron/Cast Iron
- Connection: 10K/ANSI 150/PN10/PN16
- Disc: 304 (SCS13)
- Seat: EPDM (-20 - 120°C)
- Type: Lever
- SANWA SUPPLY Earth CableDeskripsi:The best grounding cable for grounding equipment and power strips. Ideal for ground connection with equipment and power strips. Only one side of the terminal has been installed.atribut:
- Cable Type: VSF 1.25mm ² (50 cores)
- Finished Outer Diameter (mm): 3.1
- Thickness (mm): (Coating thickness) 0.8
- ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik)Deskripsi:KABEL NYA ETERNA 1X1.5MM HITAM 100 METERNYA adalah sebutan untuk kabel jenis Kawat. Yang terdiri dari konduktor tembaga padat terdampar dengan kabel berisolasi PVC satu lapis berwarna, Kabel NYA terdiri dari warna Hitam, Merah, Biru, dan Kuning Hijau yang diperuntukkan sebagai Grounding atau Arde Ukuran 1x1.5mm menunjukan kabel hanya memiliki 1 isi dan tebal tembaga 1.5mm. Kabel jenis NYA hanya memiliki 1 lapisan PVC yang melindungi Tembaga tanpa tambahan lapisan lainnya. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
- Kabelindo Power Cable NYA Series (Kabel Listrik)atribut:
- Length (m): 1
- Number of Cores: 1
- Wesco Bonding & Grounding Wire & AccessoriesDeskripsi:Terminated bonding and grounding wire come with clips or clamps attached at the ends to secure the wire to grounding surfaces. They help prevent buildup of static electricity to prevent damage to equipment and reduce the risk of electric shock to workers. They are typically used with drums, barrels, and pails in hazardous-liquid filling and transfer applications, such as transferring fuel from a large barrel to a gas can.atribut:
- UNSPSC: 31162813
- Clamp Opening Span (inch): Alligator Clip 5/8, Alligator Clip 5/8
- Conductor Material: Galvanized Steel
- Connector Type: (2) Alligator Clips
- Insulated: No
- Insulation Color: Bare
- Max. Amps (A): 75
- Nominal Outside Diameter (inch): 5/32
- Throat Depth (inch): Alligator Clip 5/8, Alligator Clip 5/8
- Wire Length (ft): 3
- SUPERFLEX Welding Cable (Kabel Las)Deskripsi:Kabel Las Superflex 70mm Bisa di pakai untuk daya 350A. 420A Dan 550A.
- Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik)Deskripsi:Single core insulated conductor, without sheath, for general purposes. Suitable for fixed protected installation, or on, lighting or control gear for rated voltages up to 300/500 V. Installation in surface mounted or embedded conduits, or similar closed systems.atribut:
- Number of Cores: 1
- Current Carrying Capacity (A): 12 (at 30°C)
- Conductor Material: Annealed Bunched Copper Wire
- Insulation Material: PVC
- Conductor Diameter (Nxmm): 24x0.2
- Core x Size (mm²): 1x0.5
- DC Resistance for Conductor (ohm/km): Max 24.70 (at 20°C)
- DC Resistance for Insulation (MΩ.km): Min 58 (at 20°C)
- Length (m): 100
- Maximum Operating Temperature (°C): 70
- Nominal Cross Section Area (mm²): 0.5
- Overall Diameter (mm): 2.45
- Short Circuit Current (kA): 0.09 (per 1sec)
- Standard: IEC 60227-6
- Thickness (mm): 0.66
- KRISBOW Welding Cable (Kabel Las)atribut:
- Applications: Supplies Power
- Material: Cooper Insulant
- Type: Welding Cable
- TRUSCO Welding Cable (Kabel Las)Deskripsi:-It demonstrates sufficient strength for impact and wear, etc., especially withstanding voltage characteristics are very excellent since it uses elastic and tough natural rubber. -Mainly as cable for secondary side connection of arc welding machine.-None-Connection cable for welding equipments secondary side-With phi8 round terminalatribut:
- Conductor Part Materials: Copper wire
- Accessories: None
- Coating Materials: Natural Rubber for Conducting Wire
- Purpose of Use: Mainly as cable for secondary side connection of arc welding machine.
- Kabelindo Power Cable NYAF Series 1x1.5 (Kabel Listrik)Deskripsi:Conductor:Annealed plain copper wires bunch stranded, according to SNI IEC 60228Insulation:Extruded layer of Polyvinyl Chloride (PVC) complied with SNI 6629.1 ; SNI 04-6629.5Applications:Used for fixed Installation inside appliances,switchgear and controlgear.Spesification: SNI 04-6629.3 : 2006atribut:
- Conductor Nominal Cross Section Area (mm²): 1.5
- Core: 1
- Current Carrying Capacity In Pipe (A): '15 at 30°C
- Current Carrying Capacity in Air (A): '24 at 30°C
- Minimum Insulation DC Resistance at 20°C (MΩ/km): 10
- No. of Wire and Diameter (mm): 30/0.25
- Nominal Thickness Insulation (mm): 0.7
- Overall Diameter (mm): Approx. 3.2
- Short Circuit Current Capacity (kA): 0.17 at 1.0
- BRIDGE Welding Electrode (Kawat Las Elektrode)Deskripsi:Applications: It is suitable for welding of Rm 430Mpa level low Carbon Steel structure. Characteristics: J422 is a rutile type electrode. Can be welding by both AC and DC power source and can be for all-position. It have excellent welding performance as stable arc, little spatter, easy slag, removal and reignition-ability etc. Attention: In generall, dont neet to be re-dry the electrode before welding. When it be affected with damp, should be re-dry it at 150°C-170°C for 0.5-1 hour Welding positions: PA, PB, PC, PD, PE, PF
- Nvent Erico Copper-Bonded Ground Rod, Threaded (Kawat Las Elektrode)atribut:
- Length (m): 3
- Material: Copper-Bonded Steel
- Tensile Strength (MPa): 552 (Min)
- Thread Location: Pointed and Chamfered Ends
- Ground Rod Diameter, Nominal (inch): 3/4
- Complies With: ANSI/NEMA GR1, IEC EN 62561-2
- Plating Thickness (µm): 254
- Supreme Cables Power Cable NYA Series (Kabel Listrik)atribut:
- Color: Yellow-Green
- Delivery Form: Drum
- Length (m): 100
- Material: Copper Conductor and PVC INsulated Cable
- Number of Cores: 1
- Specification: IEC 60227.3/SNI 04-6629.3
- Standard Delivery Length (m): 100
- Jembo Power Cable Non Armoured NYY Series - Low Voltage (Kabel Listrik)Deskripsi:- Symbol : NYY or CU/PVC/PVC- Copper Low Voltage Cable- Construction:1. Annealed Copper Conductor2. Extruded PVC Insulated3. Extruded PVC Outer Sheated- Rated Voltage: 0.6/1 kV- Specification: SPLN 43-1 : 1994SNI IEC 60502-1 2009VDE 0271IEC 60502- Application : Indoor and outdoorInduct installation or of laying in the ground where not sustain mechanical damage
- Fort Explosion-Proof Junction Box (Kotak Saklar)atribut:
- Material: Aluminium alloy
- Base Plate: Resin base
- Ingress Protection: IP66
- Explosion-proof Mark: Ex eb IIC T6 Gb;Ex Tb IIIC T80 °C Db
- MASKO Round Copper Grounding Rod (Batang Arde/Earthing Rod)atribut:
- Material: Copper
- Wakisangyo Copper Wire (Kawat Tembaga)atribut:
- Material: Soft Copper Wires for Electrical Applications
Daftar Harga kabel grounding Terbaru October 2026
| SOUTHWIRE Bonding & Grounding Wire & Accessories | Rp1.199.900 |
| Phoenix Contact Grounding Cable (Kabel Arde) | Rp2.399.900 |
| BRC Butterfly Valve Wafer Type Lever Operated (Katup Kupu-Kupu) | Rp179.900 |
| SANWA SUPPLY Earth Cable | Rp139.900 |
| ETERNA KABEL Power Cable NYA Series For Building (Kabel Listrik) | Rp639.900 |
| Kabelindo Power Cable NYA Series (Kabel Listrik) | Rp24.900 |
| Wesco Bonding & Grounding Wire & Accessories | Rp1.199.900 |
| SUPERFLEX Welding Cable (Kabel Las) | Rp94.900 |
| Federal Kabel Power Cable Flexible NYAF Series 1-Core 0.5mm² (Kabel Listrik) | Rp259.900 |
| KRISBOW Welding Cable (Kabel Las) | Rp2.799.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/dhP105755485-1.jpg)
/5rP111918207-1.jpg)

/n4P106390832-1.jpg)
/mlP107411813-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/SUPERFLEX%20Welding%20Cable%20(Kabel%20Las)/cvP105643463-2.jpg)
/9uP105738354-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/KRISBOW%20Welding%20Cable%20(Kabel%20Las)/49P104585153-10.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TRUSCO%20Welding%20Cable%20(Kabel%20Las)/P102956579-1.jpg)
/n1P110940829-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Mild%20Steel%20%26%20High%20Tensile%20Steel/BRIDGE%20Welding%20Electrode%20(Kawat%20Las%20Elektrode)/myP115719826-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Tembaga/Nvent%20Erico%20Copper-Bonded%20Ground%20Rod%2C%20Threaded%20(Kawat%20Las%20Elektrode)/7oP105157276-1.jpg)
/4sP107417172-1.jpg)
/gyP102121610-2.jpg)
/miP106481810-7.jpg)
/4pP109538169-1.jpg)
/5vP107626211-1.jpg)
/bfP108092411-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)